Static Dissipative Mat, Blue, 24" W

  • Mfr # 8902

  • Zoro # G0507474


product price:  $1,474.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
0.07 in
Material
Rubber
Includes
Table Roll
Mat Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8902
Zoro #
G0507474
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Mat Width
24 in
Mat Length
50 ft
Mat Thickness
5/64 in
Overall Width
2 ft
Overall Length
50 ft

Details

Item
Static Dissipative Mat
Color
Blue
Material
Rubber
Includes
Table Roll
Mat Color
Blue
Antimicrobial
No
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, RoHS
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Cord Included
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Surface Pattern
Smooth
Backing Material
Rubber
Features
2-Layer Neoprene Rubber Material, Dissipative Dual Layer Rubber Material, Free of Chlorine, Ultraviolet (UV) Stabilizer Additives
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Product Type
Dissipative Table Roll
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Static Dissipative Mat,Blue,24" W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.