Push Button operator, 22 mm, Black

  • Mfr # ZB5AR2

  • Zoro # G0510885


product price:  $30.35
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AR2
Zoro #
G0510885
UPC #
785901387510
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
60 mm
Cad Overall Width
60 mm
Cad Overall Depth
52 mm
Overall Width
2.36 in
Overall Depth
2.05 in
Overall Height
2.36 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Head
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
60mm Mushroom Head
IP Rating
IP66
Basic Material
Plastic
Color
Black
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel Material
Plastic
Accessory Group
A
Number of Operators
1
Features
Snap-Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments
Series
XB5
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class II IEC 60536
Protective Treatment
TH
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Station Name
XALD 1 cut-out
Device Short Name
ZB5
Head Type
standard
Product Certifications
BV || CSA || LROS (Lloyds register of shipping) || GL || UL Listed || DNV
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK03 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
5000000 cycles
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Profile
black mushroom Ø 60 mm, unmarked
Compatibility Code
ZB5
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operator Material
Plastic
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.