Coolant Ring, ER16, 9/32 in.
Mfr # 08516-07.5
Zoro # G0511010
product price:Â $28.99
/eaKey Features
Collet Series
ER16
Type
Black Gold
For Use With
Precision ER Collets
Size
7.00 to 7.50 mm
Size (In.)
9/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08516-07.5
Zoro #
G0511010
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
7.00 to 7.50 mm
Size (In.)
9/32"
Details
Item
Collet Coolant Seal
Collet Series
ER16
Type
Black Gold
For Use With
Precision ER Collets
Measurement System
Metric
Description
Collet Coolant Seal, 7.00 to 7.50 mm, Collet Series ER16, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.