Sanding Belt, 3/4 in W, 20 1/2 in L, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P
Mfr # 78072728560
Zoro # G0514482
product price:Â $1.69
/eaKey Features
Abrasive Type
Coated
Width
3/4 in
Length
20 1/2 in
Grade
Coarse
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072728560
Zoro #
G0514482
UPC #
780727285606
Country of Origin
United States
Dimensions
Width
3/4 in
Length
20 1/2 in
Overall Width
3/4 in
Overall Length
20 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Material
Polyester
Backing Weight
X
Flexibility Type
Regular
Belt Joint Type
Butt Joint
Bond Type
Resin
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.