Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb

  • Mfr # 7022-B

  • Zoro # G0514851


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26.75 in
Overall Width
11.75 in
Housing Material
Steel
Window Material
Break Glass
For Tank Weight
17.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7022-B
Zoro #
G0514851
UPC #
759726011868
Country of Origin
United States

Dimensions

Overall Height
26.75 in
Overall Width
11.75 in
For Wall Opening Height
25 in
Overall Depth
7.75 in
Inside Depth
5.75 in
For Wall Opening Depth
4 in
For Wall Opening Width
10 in
Inside Width
9 in
Inside Height
24 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Break Glass
For Tank Weight
17.5 lb
Mount Type
Semi-Recessed
Window Color
Clear
Includes
Glass Clips, Screws, Trim Kit
For Location
Indoor
Standards
ADA Compliant
Viewing Window
Yes
Break-Glass Window
Yes
Lock Type
Lockable
Features
Break Rite Safety Handle Eliminates the Need for Hammer or Breaker Bar, Continuous Hinge, Door Style is Full Break Glass, with Break Rite Handle and Small Lock Assembly, Glass is Tempered Safety Glass Designed to Break into Small, Harmless Pellets that Eliminate the Risk of Serious Injury and Owner Liability Issues
Includes Mounting Hardware
Yes
Housing Material Finish
Polyester Coated
For Number of Extinguishers
(1) 2 1/2 to 10 lb
Includes Break-Glass Tool
Yes
Color
White

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, For Tank Weight 17.5 lb, Housing Material Steel, Mount Type Semi-Recessed, Mounting Location Wall, Overall Height 26.75 in, Overall Width 11.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.