Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb

  • Mfr # 7162-A-19

  • Zoro # G0514915


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26.75 in
Overall Width
11.75 in
Housing Material
Stainless Steel
Window Material
Acrylic
For Tank Weight
17.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7162-A-19
Zoro #
G0514915
UPC #
759726016573
Country of Origin
United States

Dimensions

Overall Height
26.75 in
Overall Width
11.75 in
For Wall Opening Height
25 in
Inside Depth
5.75 in
For Wall Opening Depth
4 in
Inside Width
9 in
Inside Height
24 in
Overall Depth
7.75 in
For Wall Opening Width
10 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Stainless Steel
Window Material
Acrylic
For Tank Weight
17.5 lb
Mount Type
Semi-Recessed
Window Color
Smoke
Includes
Glass Clips, Magnetic Catch Assembly, Screws, Trim Kit
Viewing Window
Yes
For Location
Indoor
Lock Type
Keyed
Housing Color
Silver
Standards
ADA Compliant
Features
Door has a 2-Point Hinge, Door has a Magnetic Catch, Frame is #304 Stainless Steel with #4 Finish, 1/4 in Clear Acrylic Panel Door
Housing Material Finish
Polyester Coated
For Number of Extinguishers
(1) 5 to 10 lb
Includes Mounting Hardware
Yes
Housing Material Grade
Type 304
Break-Glass Window
No
Color
Stainless Steel

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 17.5 lb, Housing Material Stainless Steel, Mount Type Semi-Recessed, Mounting Location Wall, Overall Height 26.75 in, Overall Width 11.75 in, Features Door has a 2-Point Hinge, Door has a Magnetic Catch, Frame is #304 Stainless Steel with #4 Finish, 1/4 in Clear Acrylic Panel Door, For Number of Extinguishers (1) 5 to 10 lb, For Wall Opening Depth 4 in, For Wall Opening Height 25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products