Fire Extinguisher Cabinet, Surface Mount, 27 in Height, 10 lb

  • Mfr # 7064-DV

  • Zoro # G0514985


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26.5 in
Overall Width
11.5 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
20.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7064-DV
Zoro #
G0514985
UPC #
759726016535
Country of Origin
United States

Dimensions

Overall Height
26.5 in
Overall Width
11.5 in
Inside Width
11.5 in
Inside Height
26.5 in
Inside Depth
6 in
Overall Depth
6 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
20.5 lb
Mount Type
Surface
Window Color
Clear
Includes
Cam Catch Assembly, Glass Clips, Screws, Trim Kit
For Location
Indoor
Housing Material Grade
Type 304
Includes Mounting Hardware
Yes
Housing Material Finish
Polyester Coated
Lock Type
Keyed
Features
Continuous Hinge, Door and Frame is #304 Stainless Steel with #4 Finish, Door Has Lever Handle and Cam Latch, Door Style is Duo-Vertical Panel
For Number of Extinguishers
(1) 2 1/2 to 10 lb
Housing Color
White
Viewing Window
Yes
Break-Glass Window
No
Standards
ADA Compliant, ANSI Z97-1-1984
Color
Stainless Steel

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 20.5 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 26.5 in, Overall Width 11.5 in, Features Continuous Hinge, Door and Frame is #304 Stainless Steel with #4 Finish, Door Has Lever Handle and Cam Latch, Door Style is Duo-Vertical Panel, For Number of Extinguishers (1) 2 1/2 to 10 lb, Housing Color White, Housing Material Finish Polyester Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.