IEC Magnetic Contactor, 1NC/1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D18U7

  • Zoro # G0533653


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
32 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC1D18U7
Zoro #
G0533653
UPC #
785901207115
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
1.77 in
Overall Depth
3.39 in
Overall Height
3.03 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
32 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Reversing
No
HP @ 1 Phase - 230V
3
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
15 hp
Series
TeSys Deca
Impedance
2.5 mOhm
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit)
Impulse Withstand Voltage
6 kV
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Includes Protective Cover
Yes
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Max. Operating Watts
4 kW (at 220 to 230V AC 50/60 Hz AC-3), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 9 kW (at 415 to 440V AC 50/60 Hz AC-3), 10 kW (at 500V AC 50/60 Hz AC-3), 10 kW (at 660 to 690V AC 50/60 Hz AC-3), 4 kW (at 400V AC 50/60 Hz AC-4), 4 kW (at 220 to 230V AC 50/60 Hz AC-3e), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 9 kW (at 415 to 440V AC 50/60 Hz AC-3e), 10 kW (at 500V AC 50/60 Hz AC-3e), 10 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Rated Insulation Volts
600/690V
Overvoltage Category
CAT III
Tightening Torque
1.7 Nm
Watts Loss
2 to 3W
Inrush VA
70 VA
Rated Breaking Capacity
300 A @ 440V
Application
Motor Control, Resistive Load
IP Rating
IP20
Rated Short-Time Withstand Current
145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit)
Fire Rating
UL 94 V1
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Mechanical Durability
15 Mcycles
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Non-Overlap Time
1.5 ms
Switching Current
5 mA (Signalling Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Switching Voltage
17 V (Signalling Circuit)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Operating Speed
3600 cycles per hr
Features
Without Built-In Suppressor Module
Electrical Durability
1.65 Mcycles (18 A, AC-3, Less than 440 V); 1 Mcycles (32 A, AC-1, Less than 440 V); 1.65 Mcycles (18 A, AC-3e, Less than 440 V)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Net Weight
0.33 kg
Mounting Style
DIN Rail, Plate
Horsepower @ Single Phase - 120V AC
1 hp
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 208V AC
5 hp
Horsepower @ Single Phase - 240V AC
3 hp
Embedded Surge Suppressor
No
Phase
Three
Mechanical Operating Durability
15,000,000
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Fire Resistant, Insulation Resistant
Full Load Current - Inductive
18 A
Horsepower @ Three Phase - 600V AC
15 hp
Frequency
50/60 Hz
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
10 hp
Electrical Operating Durability
1,000,000, 1,650,000
Maximum Voltage Rating
690V AC
Control Circuit Type
AC 50/60 Hz
Power Dissipation Per Pole
2.5 W AC-1; 0.8 W AC-3; 0.8 W AC-3e
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Compatibility Code
LC1D
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Rated Operational Current
18 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 18 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Heat Dissipation
2 to 3 W at 50/60 Hz
Pole Contact Composition
3 NO
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 32 A (at 140°F (60°C)) for power circuit
Utilisation Category
AC-3; AC-1; AC-4; AC-3e
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
Contact Compatibility
M2
Control Circuit Voltage
240 V AC 50/60 Hz
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Pollution Degree
3
Contactor Application
Motor control; Resistive load
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Protective Treatment
THIEC 60068-2-30
Protective Cover
With
Full Load Current - Resistive
32 A
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.