Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish

  • Mfr # 49250

  • Zoro # G0541353


product price:  $7.15
/ea

Key Features

Overall Length
3 1/16 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49250
Zoro #
G0541353
UPC #
662355492505
Country of Origin
United States

Dimensions

Drill Bit Size
S
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Depth:Dia. Ratio
4xD
Shank Dia.
8.84 mm
Shank Size
0.348
Diameter
0.348
Shank Length
1 5/16 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 3/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
List Number
159
Decimal Equivalent
0.3480
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
NAS 907 Type C
Measurement System
Letter
Series
159
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size S, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3480

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.