Low Voltage Thermostat, 1 H, 1 C, Hardwired/Battery, 24VAC

  • Mfr # 6EEA2

  • Zoro # G0546646


product price:  $45.89
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Color
White
System Switching
Heat-Cool-Off
Stages Cool
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6EEA2
Zoro #
G0546646
UPC #
190735362389
Country of Origin
China

Dimensions

Height
7 5/8"
Width
4 5/16"
Depth
1 7/16 in
Overall Height
3 3/4 in
Overall Width
5 1/2 in
Digit Size
Standard
Overall Depth
1 7/16 in
Mounting Hole Diameter
3/16 in

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Stages Heat
1
Color
White
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Key Pad Lockout
No
Display
LCD
Battery Backup
Yes
For Use With
Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat
Temporary Program Override
No
Dehumidification Control
No
Batteries Included
Yes
Includes
2 AA Batteries
Humidification Control
No
Temporary Temperature Hold
No
Footnotes
3, 4
Terminal Designations
C, G, R, RC/O, RH/B, W, Y
Fan Switching
Auto-on
Programmable Fan
No
Low Battery Indicator
Yes
Automatic Changeover
No
Remote Sensing Capability
No
Temperature Limiting
No
Filter Indicator
Yes
Display Type
Digital
Mounting
Horizontal or Vertical Electrical Box
Stages
1H/1C Conventional, 1H/1C Heat Pump
Control Type
Push Button
Sensor Type
Bi-Metal
Type
Digital Nonprogrammable
Battery Type
(2) AA Batteries
Temperature Scale
Fahrenheit/Celsius
Number of Heating Stages - Conventional System
1
System Settings
Auto
Includes Positive Off
Yes
Electrical Connection Type
Screw Terminals
Operating Temperature Range
45 Degrees to 95 Degrees F
Mounting Direction
Horizontal
Pilot Duty Rating
24V AC
Number of Zones
1
Application
Heat and Cool
Operating Humidity Range
5% to 95%
Sensor Location
Built-In
Housing Material
Plastic
Backlit Screen Color
Green
Temperature Differential
1.5 Degrees F
Minimum Operating Humidity
5 %
Requires C-Wire
No
Mounting Direction/Shape
Horizontal
Minimum Control Temperature
45 Degrees F
Maximum Operating Humidity
95 %
Number of Cooling Stages - Heat Pump System
1
Temperature Control Range
45 Degrees to 95 Degrees F
Minimum Operating Temperature
45 Degrees F
Millivolt Compatible
No
Phase
1
Backlit Type
Touch Activated
Number of Cooling Stages - Conventional System
1
System/Fan Settings
Auto/Auto-On-Circulate
Maximum Control Temperature
95 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Fan Coil Units, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt, PTAC
Number of Heating Stages - Heat Pump System
1
Shape
Rectangle
Thermostat Type
Low Voltage
Housing Type
Standard Housing
Filter Change Reminder
Yes
Differential Type
Adjustable
Contact Type
Snap Action
Housing Color
White
Maximum Operating Temperature
95 Degrees F
Changeover Type
Manual
Frequency
50 Hz, 60 Hz
Temperature Sensitivity
+/-1.5 Degrees F
Fan Settings
Auto, Circulate, On
External Power Source
Furnace

Description

Low Voltage Thermostat, Heat and Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Fan Coil Units, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt, PTAC, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto, Circulate, On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 95 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.