Digital Micron Gauge, with Digital Dsplay

  • Mfr # DV-22N
  • Zoro # G0552338
product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Connection
1/4 in Female
Ambient Operating Range (F)
32 to 120
Accuracy
+/- 10 micron
Measuring Range
10 to 100,000 Microns
Power Supply
9V Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DV-22N
Zoro #
G0552338
UPC #
684520107267
Country of Origin
China
Item
Vacuum Gauge
Connection
1/4 in Female
Ambient Operating Range (F)
32 to 120
Accuracy
+/- 10 micron
Measuring Range
10 to 100,000 Microns
Power Supply
9V Battery
Includes
(10) Sensor Filters
Type
Digital
Display
LCD
Series
DV
Product Type
Vacuum Gauge
Display Vacuum - Minimum
10 micron Hg
Resolution - Minimum
1 micron Hg
Sensor Type
Permanent Sensor
Calibration Certificate Type
Not Certified
Units Measured
in Hg, mBar, Micron, mTorr, Pascal, psia, Torr
Includes Access Port
Access Port Not Included
Indication Method
Audio/Visual
Battery Recharge
Not Rechargeable
Connection Thread Direction
Right-Hand
Includes Batteries
Batteries Included
Warranty
1 yr
Connection Type
SAE Flare
Display Pressure - Minimum
10 micron Hg
Connection Gender
Female
Programmability
Programmable
Operating Temperature - Maximum
120 Degrees F
Display Type
LCD
Power Source
Battery
Connection Material
Brass
A2L Compatibility
A2L Compatible
Operating Temperature - Minimum
32 Degrees F
Automatic Shut-Off Time
30 min
Display Vacuum - Maximum
100,000 micron Hg
Includes Low Battery Warning
Low Battery Warning Included
Display Location
Built-In
Battery Type
AA
Display Pressure - Maximum
100,000 micron Hg
Number of Batteries
3
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Overall Height
9.5 in
Overall Width
6 in
Overall Depth
2 in
Connection Size
1/4 in

Description

Vacuum Gauge, Digital, Measuring Range 10 to 100,000 Microns, Ambient Operating Range (F) 32 to 120, Connection 1/4 in Female, Display LCD, Power Supply AA Batteries, Includes (10) Sensor Filters

Ratings & reviews