Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 5 to 80 psi Range, Polypropylene

  • Mfr # 9013FYG2J25

  • Zoro # G0553262


product price:  $41.15
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
5 to 80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9013FYG2J25
Zoro #
G0553262
UPC #
785901561460
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
5 to 80 psi
Housing Material
Polypropylene
Factory On Setting
60 psi
Factory Off Setting
80 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Range
5 to 80 psi
Pressure Switch Application
Water Pump
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Factory On/Off Setting
60/80 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Series
9013FY
Pressure Switch Unloader
No
AC Contact Rating
10A @ 575V
Manual Switch Action
None
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Differential
20 to 30 psi
Electrical Connection
Screw-Clamp Terminals
Burst Pressure
220 psi
Phase
Single/Three
Special Features
Mercury Free; Green Premium product
IP Rating
IP20 (IEC 60529)
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
3 HP @ 230V
Product Type
Water Pump Switch
Pressure - Maximum
80 psi
Media Temperature - Maximum
257 Degrees F
Actuator Style
Diaphragm
Horsepower @ Three Phase - 240V AC
5 hp
Differential Pressure - Maximum
80 psi
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Single Phase - 240V AC
3 hp
Differential Pressure - Minimum
60 psi
Pressure - Minimum
5 psi
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Single Phase - 120V AC
2 hp
Switch Function Configuration
None

Description

Water Pump Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 60/80 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 30 psi, Pressure Switch Range 5 to 80 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FY, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.