Cough Drops, Lozenge, 7.6mg, PK50

  • Mfr # 81550

  • Zoro # G0554084


product price:  $5.55
/pk 50, $0.11/ea

Key Features

Industry Type
Healthcare
Formula
Menthol
Size
7.6mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81550
Zoro #
G0554084
UPC #
347682815509
Country of Origin
United States

Dimensions

Size
7.6mg

Details

Item
Cough Drop
Industry Type
Healthcare
Formula
Menthol
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Cherry
Medicinal Type
Cough, Sore Throat
Medicinal Form
Lozenge
Medicinal Count
50 x 1
Medicinal Flavor
Cherry
Count
125 x 1
Form
Lozenge
Package Type
Box
Includes
Spanish Labeling Where Possible
Medicinal Strength
Regular Strength
Dose Package Type
Packets
Exterior Package Type
Box
Format
Drop
Strength
Regular Strength
Number of Individual Doses
50
Active Ingredient
Menthol
Unit Count
50
Unit Dose
7.6 mg
Label Language
English, Spanish
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Purpose
Cough Suppressant, Oral Anesthetic
Individually Dosed
Individually Dosed

Description

Cough Drop, Purpose Cough Suppressant, Oral Anesthetic, Exterior Package Type Box, Active Ingredient Menthol, Unit Dose 7.6 mg, Number of Individual Doses 50, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Cherry, Format Drop, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Unit Count 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.