
Invertd Internl Elbow Fittng, Gry, Aluminm
Mfr # ALA4817N
Zoro # G0554331
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Type
Raceway
Raceway Type
Aluminum
Color
Gray
For Use With
ALA4800 Series Raceway
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ALA4817N
Zoro #
G0554331
UPC #
786776523768
Country of Origin
Mexico
Dimensions
Length
6 in
Overall Width
6 in
Overall Length
6 in
Details
Item
Inverted Internal Elbow Fitting
Type
Raceway
Raceway Type
Aluminum
Color
Gray
For Use With
ALA4800 Series Raceway
Material
Aluminum
Number of Channels
2
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Material of Construction
Aluminum
Includes
Couplings
Features
For connecting a vertical run of ALA4800 Series Raceway with a horizontal run with its cover facing up. Includes four ALA01 Couplings.
Voltage
600.0 V
Series
ALA4800
Compatible with Product Type
ALA4800 Raceways
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Application Sector
Commercial
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes
Description
Inverted Internal Elbow Fitting, Series ALA4800, Material Aluminum, Color Gray, Number of Channels 2, Compatible with Product Type ALA4800 Raceways, Includes Couplings, Overall Length 6 in, Overall Width 6 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.