
External Elbow Fitting, Gray, Aluminum
Mfr # ALA3818
Zoro # G0554410
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Type
Raceway
Raceway Type
Aluminum
Color
Gray
For Use With
ALA3800 Series Raceway
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ALA3818
Zoro #
G0554410
UPC #
786776536669
Country of Origin
Mexico
Dimensions
Length
6 in
Overall Length
6 in
Overall Width
6 in
Details
Item
External Elbow Fitting
Type
Raceway
Raceway Type
Aluminum
Color
Gray
For Use With
ALA3800 Series Raceway
Material
Aluminum
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Material of Construction
Aluminum
Includes
Couplings
Number of Channels
1
Features
For Making a 90 Degrees External Turn in a Raceway Run, Includes Two ALA01 Couplings
Voltage
600.0 V
Series
ALA3800
Compatible with Product Type
ALA3800 Raceways
Application Sector
Commercial
Special Features
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
Product Environmental Profile
Yes
cULus Listed
Yes
Product Line
Wiremold
Description
External Elbow Fitting, Series ALA3800, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type ALA3800 Raceways, Features For Making a 90 Degrees External Turn in a Raceway Run, Includes Two ALA01 Couplings, Includes Couplings, Overall Length 6 in, Overall Width 6 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.