118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 7/16

  • Mfr # 44428

  • Zoro # G0558397


product price:  $21.35
/ea

Key Features

Overall Length
5 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
7/16 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44428
Zoro #
G0558397
UPC #
662355444283
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Drill Bit Size
7/16 in
Shank Dia.
7/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 1/16 in
Shank Length
1 7/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 3/64 in
Drill Point Length
0.1314 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
150L
Decimal Equivalent
0.4375
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
For Alloy And Carbon Steel And Cast Iron
Standards
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Spiral Direction
Left Hand
Series
150L
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.