Pipe Collar, 2 In., For Plastic Pipe
Mfr # LCC200
Zoro # G0572957
product price:Â $18.99
/eaKey Features
Color
Silver
Material
Steel
Fire Rating
2 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, CW US, UL Listed
Usage Location
Floor Penetrations, Wall Penetrations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LCC200
Zoro #
G0572957
UPC #
730573039021
Country of Origin
United States
Dimensions
For Pipe Size
2 in
Collar Body Diameter
2.8 in
Details
Item
Firestop Pipe Collar
Color
Silver
Material
Steel
Fire Rating
2 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, CW US, UL Listed
Usage Location
Floor Penetrations, Wall Penetrations
Firestop Application
Plastic Pipe
Expansion Temperature
320 Degrees F
For Material Type
ABS, CPVC, FRP, FRPP, HDPE, PE, PP, PVC, ABS/PVC Foam Core, PVDF, RNC
Resistance Properties
Water Resistant
For Use On
Common Construction Surfaces
Body Material Finish
Galvanized
Maximum Service Temperature
120 Degrees F
Body Material
Steel
Mount Type
Anchor Tabs
Expansion Volume
32X to 64X
Intumescent
Yes
Includes Mounting Hardware
No
Firestop Type
Pipe Collars For Passing Through Walls
Description
Firestop Pipe Collar, Collar Body Diameter 2.8 in, Fire Rating 2 hr, For Pipe Size 2 in, For Use On Common Construction Surfaces, Includes Mounting Hardware No, Usage Location Floor Penetrations, Wall Penetrations, Body Material Steel, Body Material Finish Galvanized, Color Silver, Expansion Temperature 320 Degrees F, Expansion Volume 32X to 64X, For Material Type ABS, CPVC, FRP, FRPP, HDPE, PE, PP, PVC, ABS/PVC Foam Core, PVDF, RNC, Intumescent Yes, Maximum Service Temperature 120 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.