Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U26680.019.0175

  • Zoro # G0577841


product price:  $13.59
/pk 100, $0.14/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
1-3/4 in
Drive Size
#2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U26680.019.0175
Zoro #
G0577841
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1-3/4 in
Drive Size
#2
Head Dia.
0.333 to 0.362
Head Height
0.116 in
Thread Size
#10
For Maximum Material Thickness
1/8 in
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in
Head Width
0.362 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Meets/Exceeds
ASME B18.6.3-2010
Head Angle (Deg.)
82-80
Type
Sheet Metal Screw
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Point Type
AB

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 1 3/4 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.