Steam Trap, 3/4" NPT Connections, SS Disc

  • Mfr # TH-2C-SWG

  • Zoro # G0580227


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
End to End Length
3 1/4 in
Condensate Capacity Lbs/Hr
1,800 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH-2C-SWG
Zoro #
G0580227
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
3 1/4 in
Inlet Port Connection Size
3/4 in
Overall Length
3 1/4 in
Overall Depth
3 1/2 in
Nipple Length
3/4 in
Outlet Port Connection Size
3/4 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,800 lb/hr
Max. Temp.
345 Degrees F
Body Material
Brass
NPT Outlet
3/4 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Inlet
3/4 in
Pipe Configuration
Straight
Application
Coffee Urns, Pipe Coils, Sterilizers
Type
Thermostatic
NPT Port
3/4 in
Trap Position
Horizontal
Downstream PSI Range
0 to 120 psi
Self-Draining
Self-Draining
Installation Orientation
Horizontal
Nipple Type
Standard
Number of Ports
3
Operating Temperature - Maximum
345 Degrees F
Port Types Included
Air Vent, Inlet, Outlet
Allowable Pressure - Maximum
125 psi
Includes Strainer
Strainer Not Included
Inlet Port Connection Gender
Female
Distance Between Inlet and Outlet Port
3 1/4 in
Operating Pressure - Maximum
125 psi
Condensate Capacity
1,800 lb/hr
Configuration
Straight-Thru
Includes Air Vent
Air Vent Included
Resistance Properties
Corrosion Resistant
Outlet Port Connection Type
NPT
Outlet Port Connection Gender
Male
Manufacturer Series
TH
Steam Trap Type
Thermostatic
Actuator Material
Stainless Steel
Inlet Port Connection Type
NPT

Description

Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 125 psi, Application Coffee Urns, Pipe Coils, Sterilizers, Body Material Brass, Condensate Capacity 1,800 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 3 1/4 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.