Steam Trap, 3/4" NPT Connections, SS Disc

  • Mfr # TH-2C-APG

  • Zoro # G0580373


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
End to End Length
3 1/4 in
Condensate Capacity Lbs/Hr
1,800 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH-2C-APG
Zoro #
G0580373
UPC #
-
Country of Origin
United States

Dimensions

End to End Length
3 1/4 in
Overall Length
3 1/4 in
Outlet Port Connection Size
3/4 in
Inlet Port Connection Size
3/4 in
Overall Depth
2 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
125 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,800 lb/hr
Max. Temp.
345 Degrees F
Body Material
Brass
Pipe Configuration
Angle
Downstream PSI Range
0 to 120 psi
NPT Inlet
3/4 in
NPT Outlet
3/4 in
Type
Thermostatic
Trap Position
Horizontal
NPT Port
3/4 in
Application
Coffee Urns, Pipe Coils, Sterilizers
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Resistance Properties
Corrosion Resistant
Outlet Port Connection Type
NPT
Includes Air Vent
Air Vent Included
Installation Orientation
Horizontal
Inlet Port Connection Type
NPT
Condensate Capacity
1,800 lb/hr
Number of Ports
3
Configuration
Angle
Manufacturer Series
TH
Outlet Port Connection Gender
Male
Allowable Pressure - Maximum
125 psi
Inlet Port Connection Gender
Female
Steam Trap Type
Thermostatic
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
345 Degrees F
Distance Between Inlet and Outlet Port
3 1/4 in
Actuator Material
Stainless Steel

Description

Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 125 psi, Application Coffee Urns, Pipe Coils, Sterilizers, Body Material Brass, Condensate Capacity 1,800 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/4 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series TH, Number of Ports 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.