Insulated Multitap Connector, 3.88 In. L

  • Mfr # AMTD50063

  • Zoro # G0598717


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
500 kcmil
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMTD50063
Zoro #
G0598717
UPC #
783786259441
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
Hex Size
3/8 in
Max. Conductor Size
500 kcmil
Min. Conductor Size
6 AWG
Stud Size
3/8 in
Length
3.88 in
Width
3.0 in
Length (Straight Wireway)
3.88 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Overall Length
3.88 in
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Width
3 in

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
PVC
Direct Burial Rated
No
Head Style
Hex
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
CSA 6591, UL E9809
No. of Ports
3
Max. Voltage
600V AC/DC
Screw Material
Steel
Material
Aluminum
Maximum Voltage
600 V
Screw Finish
Tin Plated
Compatible with Product Type
Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors
Special Features
All Cable Entry are Equipped With An Anti-Oxidation Compound, Eliminates Insulation Failures, Insulated, Reduces Outage Costs, Space Efficiencies
Tap Shape
T
Voltage Rating
600 V
Product Name
BLACKBURN MECHANICAL
Product Type
Multi-Tap/Port Connector
Features
PVC Insulation eliminates insulation failures and reduces outage costs. Removable port and screw plugs.; Compact design provides space efficiencies.; All cable entry are equipped with an anti-oxidation compound.

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material PVC, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, Standards CSA 6591, UL E9809, Compatible with Product Type Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.