Die Item, 5/16"-24 Die Thread, 1" W
Mfr # 2703300
Zoro # G0599580
product price:Â $32.79
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
3/8 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2703300
Zoro #
G0599580
UPC #
-
Country of Origin
Japan
Dimensions
Die Thread Size
5/16"-24
Die Thickness
3/8 in
Overall Width
1"
Thread Size
5/16"-24
Outside Dia.
1 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Thread Standard
UNF
Primary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
K, N, P
Finish - Machining
Bright (Uncoated)
Threads per Inch
24
Die Type
Adjustable
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 5/16 In.-24, UNF, Solid, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.