Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly

  • Mfr # 2145-02502225

  • Zoro # G0599593


product price:  $78.69
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
23 psi
Hose Color
Opaque
Temp. Range
-30 Degrees to 130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2145-02502225
Zoro #
G0599593
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Ducting Hose Bend Radius
5.3"
Inside Dia. - Ducting Hose
2-1/2"
Ducting Hose Inside Dia.
2-1/2"
Ducting Hose Length
25 ft.
Inside Dia.
2-1/2"
Length - Ducting Hose
25 ft.
Length
25 ft.
Bend Radius
5.3 in
Bend Radius - Ducting Hose
5.3"

Details

Max. Working Pressure @ 70 F
23 psi
Hose Color
Opaque
Temp. Range
-30 Degrees to 130 Degrees F
Ducting Hose Color
Clear
Material
Polyethylene
Ducting Hose Max. Pressure
23 psi
Color
Clear
Color - Ducting Hose
Clear
Operating Temp. Range
-30 Degrees to 130 Degrees F
Max. Pressure
23 psi
Number of Plies
1
Item
Industrial Ducting Hose
Reinforcement
Plastic
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure - Ducting Hose
23 psi
Ducting Hose Vacuum Rating
24.00" Hg
Vacuum Rating
24.00 in Hg
Vacuum Rating - Ducting Hose
24.00" Hg
Material - Ducting Hose
Polyethylene
Ducting Hose Material
Polyethylene
Ducting Hose Type
Industrial Ducting Hose
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
Polyethylene
Hose Reinforcement Material
Not Reinforced
Not Recommended Chemicals
Chips & Shavings, Liquids, Water
For Media Type
Cutting Oil, Dust, Fumes
Water
X
Compatible Chemicals
Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Opaque, Vacuum Rating 24.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -30 Degrees to 130 Degrees F, Bend Radius 5.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.