Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5

  • Mfr # 300110800

  • Zoro # G0601912


product price:  $48.19
/pk 5, $9.64/ea

Key Features

Clamp Type
T-Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Product Group
Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
Max. Clamp Dia.
8 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300110800
Zoro #
G0601912
UPC #
00094704475295
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
8 5/16 in
Min. Clamp Dia.
8 in
Hose Clamp Band Width
3/4 in
Thickness
0.025 in
Metric Dia. Max.
211.1 mm
Screw Size
7/16 in
Metric Dia. Min.
203.2 mm
Band Thickness
0.025 in
Hex Size
7/16 in
Band Width
3/4 in
Clamp Maximum Inside Diameter
8 5/16 in
Clamp Minimum Inside Diameter
8 in

Details

Clamp Type
T-Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Product Group
Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
SAE Number
800
Bridge Material
300 Stainless Steel
Item
Hose Clamp
Hose Clamp Install Torque
75 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Install Torque
75 in-lb
Fastener Housing Material
301 Stainless Steel
Features
Welded Construction
For Environment
Agricultural, High Vibration, Industrial
Band Material
Stainless Steel
Application
Agricultural Irrigation, Heavy Trucks, Industrial Machinery, Machinery, Off-Road Equipment
Screw Material
Stainless Steel
Band Material Grade
301
Screw Material Grade
304

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 8 5/16 in, Clamp Minimum Inside Diameter 8 in, Install Torque 75 in-lb, SAE Number 800, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.