
Laser/Inkjet Label, 3 7/16 in Label W, 2/3 in Label H, 30 Labels per Sheet White
Mfr # 727828366
Zoro # G0607187
product price:Â $24.55
/pk 750, $0.03/ea
Sold in multiples of 5 for $122.75
Key Features
Label Height
2/3 in
Labels per Sheet
30
Label Width
3 7/16 in
No. of Labels
750
Adhesive
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
727828366
Zoro #
G0607187
UPC #
072782083663
Country of Origin
United States
Dimensions
Label Height
2/3 in
Label Width
3 7/16 in
Width
3-7/16"
Height
2/3"
Details
Item
Laser/Inkjet Label
Labels per Sheet
30
Color
White
No. of Labels
750
Adhesive
Permanent
Total Number of Labels
750
Style
File Folder
Material
Paper
Avery Template Number
8366
Green Environmental Attribute
FSC Mix
Standards
FSC Certified
Laminated
No
For Use With
Laser/Inkjet
Recycled Content
0 %
Shape
Rectangle
Label Maker Tape Finish
Matte
Features
Reusable, Jam Resistant, Permanent Adhesive, Stick & Stay
Description
Laser/Inkjet Label, Avery Template Number 8366, For Use With Laser/Inkjet, Label Height 2/3 in, Label Width 3 7/16 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 30, Total Number of Labels 750, Recycled Content 0 Percent, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.