
Extended Prong Cotter Pin, 5/16 in Dia, 1-1/2 in L, Low Carbon Steel, 100 PK
Mfr # WWG-CPHZ-049
Zoro # G0618502
product price:Â $19.49
/pk 100, $0.19/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
1-1/2 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG-CPHZ-049
Zoro #
G0618502
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
5/16 in
Shank Length
1-1/2 in
Length
1-1/2 in
Usable Length
1-1/2 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Globally Sourced
Standards
ASME B18.8.1
Description
Cotter Pin,5/16 in dia,1 1/2 in L,PK100, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.