Coated Gloves, Cut Level A5 , Orange Nylon , Smooth , XL 1 PR

  • Mfr # 378GKGVB-XL

  • Zoro # G0623318


product price:  $64.35
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Glove Coating Material
Orange Nylon
Glove Coating Coverage
Palm and Fingers
Color
Tan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
378GKGVB-XL
Zoro #
G0623318
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size - Numeric
10

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Orange Nylon
Glove Coating Coverage
Palm and Fingers
Color
Tan
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Finger Material
Goatskin
Puncture Resistant
Yes
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Thumb Style
Keystone
Glove Hand Style
Left and Right
Glove Cut
Gunn
Palm Material
Goatskin
ANSI/ISEA Puncture Level
5
Application
Gas, Oil, Mining
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Stitching Material
Kevlar(R)
Glove Back Material
Material ®
ATPV Rating
36 cal/sq cm
Glove Back Color
Brown
Palm Color
Brown
Leather Coverage Style
Full Leather
Leather Grade
Premium
Impact Protection Style
Standard
Arc Flash PPE Category
3
Glove Features
Padded Palm
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Includes Double Palm
No
Leather Glove Style
Drivers
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.