Hazardous Material Storage Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 65 in H x 34 in D, Yellow

  • Mfr # 899000

  • Zoro # G0637445


product price:  $2,251.49
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
899000
Zoro #
G0637445
UPC #
697841114777
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Depth
34 in
Cabinet Height Range
Full Height
Door Opening Width
40 5/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
2
Door Type
Hinged
Finish
Powder Coated
Includes
Hazardous Warning Label
Rated For Flammable Storage
Yes
Additional Shelf
1YNG5
Features
Protect Workers, Reduce Fire Risks
Indoor/Outdoor
Indoor
Safety Storage Type
Cabinet
EN Fire Rating
Non-Combustible
FM Class
6050
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Lock Type
Keyed
NFPA 400
Not NFPA 400 Compliant
Storage Container Type
Small Containers
Other Standards
FM Approved, IFC, NFPA 1
Shelf Adjustment Increments
3 in
Storage Chemical Type
Flammables
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.