8 Piece Metric T-Shape Hex Key Set, 15287

  • Mfr # 15287

  • Zoro # G0637738


product price:  $40.73
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
Metric
Handle Type
T-Shape
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15287
Zoro #
G0637738
UPC #
037231152871
Country of Origin
United States

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Handle Length
6"
Sizes"cluded
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
Metric
Handle Type
T-Shape
Finish
ProGuard
Handle Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Ergonomic
Material
Handle: Steel
Key Shape
T

Description

Set 8 Hex T-Handles 6In Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.