Radial Ball Bearing, 6200 Industry Number, Double Shielded, 10 mm Dia, Alloy Steel

  • Mfr # 6200ZZC3/L627

  • Zoro # G0638626


product price:  $11.79
/ea

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bore Dia.
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6200ZZC3/L627
Zoro #
G0638626
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Bore Diameter
10 mm
Outside Diameter
30 mm
Outer Ring Width
9 mm
Fillet Radius
0.6 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6200
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Shield Material
Metal
Lubrication
SRI#2 Grease
Static Load Capacity
540 lb
Industry Number
3VX630
Dynamic Load Capacity
1,150 lb
Temp. Range
-20 Degrees to 250 Degrees F
Lubricant Material
SRI 2
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees C
Finish
Chrome Plated
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
5,650 N
Cage Type
Pressed
Static Radial Load Capacity
2,390 N
ISO Rating
Class 0
Maximum Speed
25,000 RPM
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 5,650 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.