Combination Wrench, SAE, 1-7/16in Size

  • Mfr # W-677

  • Zoro # G0638967


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
1 7/16 in
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-677
Zoro #
G0638967
UPC #
702535894658
Country of Origin
United States

Dimensions

Overall Length
19 in
Head Size
1 7/16 in
Wrench Length Style
Standard

Details

Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Reversing
No
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Opening Type
Rounded
Handle Color
Silver
Weight
2 lb
Nonsparking
Yes
Measurement Type
SAE
Tether Style
Tether Capable
Ratcheting
No
Head Type
Offset
Handle Type
Ergonomic

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 1 7/16 in, Overall Length 19 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.