Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes

  • Mfr # 1400114505

  • Zoro # G0647184


product price:  $18.19
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1400114505
Zoro #
G0647184
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Overall Length
2-1/8"
Shank Dia.
0.168"
Pitch Diameter Limit
H5
Square Size
0.1310 in
75% Thread Drill Size
3.40 mm
Shank Length
1 11/32 in
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
55% Thread Drill Size
3.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
14001
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
32
Class of Fit
2B
Extended Neck
Yes
Features
Create Strong Threads without Creating Chips
Thread Limit
H5
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H5, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.