Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK
Mfr # 41F0808.1-EA-50
Zoro # G0662864
product price:Â $15.69
/pk 50, $0.31/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41F0808.1-EA-50
Zoro #
G0662864
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.25 in
Rivet Length
0.5 in
Head Dia.
0.5 in
Head Height
0.083 in
Shank Diameter
0.25 in
Body Length
1/2 in
Head Diameter
1/2 in
Overall Length
37/64 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Installation Method
Hammer, Rivet Press
Finish
Plain
Product Type
Solid Rivet
Head Type
Flat
Manufacturer Location
Made in USA*
Material Grade/Class
300
Material
Stainless Steel
Description
Solid Rivet,1/2 in L,Flat,PK50, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 37/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.083 in, Head Diameter 1/2 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.