
USB 2.0 Extension Cable, 3 ft.L, Black
Mfr # 5432
Zoro # G0664596
product price:Â $3.59
/eaKey Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5432
Zoro #
G0664596
UPC #
710348847730
Country of Origin
Indonesia
Dimensions
Cable Length
3 ft
Overall Length
36 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
For Use With
PC/MAC Apple(R) Lightning(R)
USB Specification
2.0
Standards
CSA, MAC, UL
Features
Corrosion-free
Cable Type
USB
Product Type
Extension USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1
Data Transfer Speed
480 MBps
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Description
Extension USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to A Female, Gold Plated, For Use With PC/MAC Apple(R) Lightning(R), CSA, MAC, UL Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.