Radial Ball Bearing, 6200 Industry Number, Double Sealed, 10 mm Dia, Alloy Steel

  • Mfr # 1ZGG9

  • Zoro # G0670975


product price:  $2.89
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
10 mm
Seal/Shield Type
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1ZGG9
Zoro #
G0670975
UPC #
190735151327
Country of Origin
China

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Bore Diameter
10 mm
Outside Diameter
30 mm
Outer Ring Width
9 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6200
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Cage Material
Steel
Bearing Material
Chrome Steel
Bore Tolerance
+0/-10 micron
Industry Number
6200-2RS
ABEC Tolerance
1
Max. RPM
19,000 RPM
Lubrication
Grease
Seal Material
Nitrile Rubber
Shield Material
Stainless Steel
Retaining Ring Groove
No
Lubricant Material
Grease
Application
Radial and Thrust Load Application
Dynamic Radial Load Capacity
Not Available
Seal Type
Non-Contact
Maximum Speed
19,000 RPM
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.