Cable Tie, 11 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 25 PK

  • Mfr # 502111-2025

  • Zoro # G0671367


product price:  $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47

Key Features

Cable Tie Style
Flame Retardant, Standard
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
502111-2025
Zoro #
G0671367
UPC #
017378152101
Country of Origin
United States

Dimensions

Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Length
11.1"

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Basic Material
Plastic
Cable Tie Duty
Standard

Description

Nylon,Cable Ties,11.1 In.,50lb.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.