Portable Gas Floor Heater, Liquid Propane, Matchless Piezo, 15,000 to 25,000 BtuH, 11 11/16 in L

  • Mfr # 6BY71

  • Zoro # G0673172


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Liquid Propane
BtuH Output
15,000 to 25,000
Includes
15 ft Hose, Regulator
Width
11 11/16 in
Length
11 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6BY71
Zoro #
G0673172
UPC #
190735360408
Country of Origin
China

Dimensions

Width
11 11/16 in
Length
11 11/16 in
Height
12 7/8 in
Manufacturers Warranty Length
1 yr
Min. Cylinder Size
100 lb
Overall Width
11 5/8 in
Overall Height
12 7/8 in
Overall Depth
11 5/8 in
Overall Dimensions - H x W x D
12 7/8 in x 11 5/8 in x 11 5/8 in
Minimum Cylinder Size
20 lb

Details

Gas Type
Liquid Propane
BtuH Output
15,000 to 25,000
Includes
15 ft Hose, Regulator
Ignition Type
Matchless Piezo
Safety Features
Fuel Shut-off Device
Features
Fuel Shut-off Device, One Hand Piezo Ignition, Variable Output
Standards
cCSAus
Heating Area
600 sq ft
Built-In Thermostat
No
Item
Portable Gas Floor Heater
Hz
60
Fuel Rate
0.7 to 1.16 lb/hr
Thermostat Included
No
Product Type
Portable Gas Convection Can Heaters
Heating Capacity Output
25,000 BtuH
Hours on One Filling
17 hr
For Use Outdoors
Indoor/Outdoor
Fuel Type
Propane
Housing Color
Grey
Ignition Power Source
Manual
Heater Style
Can
Housing Finish
Galvanized
Housing Material
Steel
Heating Method
Convection
Fuel Consumption
1.16 lb/hr
Heating Method, Heating Style
Convection, Can
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Product Type Portable Gas Convection Can Heaters, Fuel Type Propane, Heating Capacity Output 25,000 BtuH, Heating Area 600 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 12 7/8 in, Overall Width 11 5/8 in, Overall Depth 11 5/8 in, Safety Features Fuel Shut-off Device, Features Fuel Shut-off Device, One Hand Piezo Ignition, Variable Output, For Use Indoors/Outdoors Indoor/Outdoor, Fuel Consumption 1.16 lb/hr, Heater Style Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.