5/8 in Fixed Bore 1 Groove V-Belt Pulley 8.25 in OD

  • Mfr # AK84X5/8

  • Zoro # G0680705


product price:  $49.69
/ea

Key Features

Pulley Outside Dia.
8.25 in
Fits Shaft Dia.
5/8 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AK84X5/8
Zoro #
G0680705
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
8.25 in
Fits Shaft Dia.
5/8 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
7.66 in
4L, A, or AX Belt Pitch Dia.
8 in
Keyway Size Type
0.187 in x 0.093 in
Outside Diameter
8.25 in
For Belt Trade Size
3L, 4L, A, AX
Maximum Bore Diameter
1 11/16 in
A Pitch Diameter
8 in
Keyway Width
3/16 in
3L Pitch Diameter
7.66 in
Face Width
0.75 in
Keyway Depth
3/32 in
Length through Bore
1 15/32 in
Pitch Diameter
7.66 in (3L), 8 in (4L, A)
Bore Diameter
5/8 in
AX Pitch Diameter
8 in
Overall Width
1 1/2 in
4L Pitch Diameter
8 in
Hub Diameter
1 3/4 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Arm
Industry Number
AK8458
Item
V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Bore Type
Fixed
Material Fabrication
Cast
Weight
4.7 lb
For V-Belt Type
Classical, Cogged
Hub Type
One Side
Standards
ISO 9001:2015
Hub Projection
0.72 in
Material
Cast Iron
Pulley Construction
Spoked
Pulley Industry Number
AK84
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 7.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, AX Pitch Diameter 8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.