M6-1.00 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24640.060.0025

  • Zoro # G0683487


product price:  $7.39
/pk 100, $0.07/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 85A, DIN EN ISO 1580
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M24640.060.0025
Zoro #
G0683487
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
25 mm
Head Height
3.6 mm
Head Dia.
12 mm
Head Width
12 mm
Screw Size
M6
Maximum Head Width
12 mm
Maximum Head Height
3.6 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 85A, DIN EN ISO 1580
Item
Machine Screw
Rockwell Hardness
B69 to B100
Thread Type
Coarse
Dimensional Standards
DIN 85, DIN EN ISO 1580
Thread Pitch
1 mm
Pack Size
Small
Thread Fit
6g
Material Grade/Class
Class 4.8
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M6x1.00, Fastener Length 25 mm, Head Width 12 mm, Head Height 3.6 mm, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Machine Screw, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.6 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.