Disc Backup Pad, 5" Dia, 8 Hole, Rubber

  • Mfr # RS034

  • Zoro # G0684918


product price:  $13.79
/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
8 Hole
Abrasive Material
Rubber
Grade
Soft
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS034
Zoro #
G0684918
UPC #
346380682
Country of Origin
Germany

Dimensions

Disc Diameter
5"
Overall Width
5 in
Overall Length
5 in
Overall Diameter
5 in
Overall Thickness
1/4 in

Details

Item
Disc Backup Pad
Vacuum Hole Design
8 Hole
Abrasive Material
Rubber
Grade
Soft
Color
Black
Compatible with Manufacturer Model Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Connector Type
Hook-and-Loop
Product Type
Disc Backup Pad
Density
Soft
Backup Pad Shape
Round
Number of Vacuum Holes
8
Abrasive Mount Type
Hook and Loop
Device Material
Rubber
Compatible Manufacturer Part Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible Manufacturer Model Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
For Use With Mfr. Model Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible with Manufacturer Model No.
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible with Mfr. Model No.
GEX12V-5, GEX18V-5, ROS10, ROS20VS
For Use with Mfr Model Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible Pump Manufacturer Part Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS
Compatible Mfr. Model Number
GEX12V-5, GEX18V-5, ROS10, ROS20VS

Description

Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Soft, Maximum Operating Speed Not Applicable, Number of Vacuum Holes 8, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.