Magnaprene Flame Resistant Rain Jacket, Tan, S

  • Mfr # J12148

  • Zoro # G0689425


product price:  $63.19
/ea

Key Features

Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J12148
Zoro #
G0689425
UPC #
081138121416
Country of Origin
Viet Nam

Dimensions

Size
S
Length
29 in
Thickness
12 mil
Fits Chest Size
36 in to 38 in
Maximum Chest Size
46 in
Minimum Chest Size
46 in
Sleeve Length
32 1/2 in

Details

Item
Flame Resistant Rain Jacket
Color
Green
Material
Neoprene
Closure Type
snaps
Fabric Weight
9 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Seam Style
Taped
Liner Material
Nylon
Includes
Attached Hood, Inner Sleeves with Elastic Closures, 210 Denier Nylon
Hood Style
Attached
Rainwear Features
Chemical Resistant, Wind Resistant
Resists
Chemical, Flame, Mildew, Water, Wind
Arc Flash PPE Category
0
Standards
ASTM D6413
High-Visibility
No
Features
Elastic Inner Cuffs for Improved Protection, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Includes Removable Liner
No
Cuff Style
Elastic
ANSI Class
Not Rated
Includes Hood
Yes
ANSI Type
Unrated
Garment Type
Rain Jacket
Series
J12148
Includes Lining
Yes
Number of Inside Pockets
0
Style
Rain Jacket
Lining Material
Nylon
Front Stripe Pattern
None
Back Stripe Pattern
None
Hood Features
Hood With Drawcord
Insulated for Cold Conditions
No
Coating Material
Neoprene
Wind-Resistant
Yes

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.