Wiper Arm, Dry Pantograph
Mfr # 200465
Zoro # G0689735
product price:Â $65.49
/eaKey Features
Includes
Hardware
Material
Metal
Application
Truck, Con/Ag, RV, Marine, Bus
Standards
DIN 72 783/DIN 72 786
Arm Type
Pantograph
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200465
Zoro #
G0689735
UPC #
-
Country of Origin
Brazil
Dimensions
Size (In.)
24 in
Arm Length Range
22 in and Up
Arm Length
24 in
Details
Includes
Hardware
Material
Metal
Application
Truck, Con/Ag, RV, Marine, Bus
Item
Wiper Arm
Standards
DIN 72 783/DIN 72 786
Arm Type
Pantograph
Type
Pantograph Dry
For Use With
ISO Double Flat Pivot Shaft
Mounting Hardware Included
Yes
Windshield Location
Front
Description
Wiper Arm, Arm Length 24 in, Arm Type Pantograph, Windshield Location Front, Arm Length Range 22 in and Up, Includes Hardware, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.