Inlet Filter, 5 In Flange, 800 Max CFM

  • Mfr # CSL-345P-500F

  • Zoro # G0693576


product price:  $2,197.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Type
Heavy Duty
Inlet (In.)
5 Flange
Outlet (In.)
5 Flange
Material
Carbon Steel
Max. Flow (CFM)
800 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSL-345P-500F
Zoro #
G0693576
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
28 1/8 in
Dia. (In.)
18 1/2 in
Inlet Size
5 in
Outlet Size
5 in
Overall Height
28 1/8 in
Outside Diameter
18 1/2 in

Details

Item
Inlet Vacuum Filter
Type
Heavy Duty
Inlet (In.)
5 Flange
Outlet (In.)
5 Flange
Material
Carbon Steel
Max. Flow (CFM)
800 cfm
Filter Rating (Microns)
5
For Use with Blower No.
2EPT4.2EPT5
Efficiency Rating
99%
Application
Vacuum, Inlet Air
Number of Air Inlets
1
Outlet Type
Flange
Number of Air Outlets
1
Pressure Drop
37 to 50 mbar
Minimum Operating Temperature
-15 Degrees F
Inlet Type
Flange
Maximum Air Flow
800 cfm
Maximum Operating Temperature
220 Degrees F
Filter Element Material
Polyester
Filter Rating
5 micron
Connection Style
Flange
Filtration Efficiency
99 %
Housing Material
Carbon Steel

Description

Inlet Vacuum Filter, Outside Diameter 18 1/2 in, Connection Style Flange, Inlet Size 5 in, Inlet Type Flange, Outlet Size 5 in, Outlet Type Flange, Maximum Air Flow 800 cfm, Type Heavy Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Grainger Part Number 2EPT4, 2EPT5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.