M8-1.25 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # M24670.080.0025

  • Zoro # G0697523


product price:  $16.19
/pk 50, $0.32/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M24670.080.0025
Zoro #
G0697523
UPC #
190735960400
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
25 mm
Drive Size
#4
Head Dia.
14.5 mm
Head Height
4.65 mm
Screw Size
M8
Head Width
15.8 mm
Maximum Head Width
15.8 mm
Maximum Head Height
4.65 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 965A, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Rockwell Hardness
B71 to B95
Pack Size
Small
Thread Fit
6g
Material Grade/Class
Class 4.8
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Type
Coarse
Thread Pitch
1.25 mm
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M8x1.25, Fastener Length 25 mm, Head Width 15.8 mm, Head Height 4.65 mm, Drive Size #4, Tensile Strength 60,900 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Machine Screw, Maximum Head Width 15.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.65 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.