Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK
Mfr # HF08121000-005P2
Zoro # G0698844
product price:Â $7.89
/pk 5, $1.58/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.50
Head Width
19 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HF08121000-005P2
Zoro #
G0698844
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12-1.50
Fastener Length
100 mm
Head Width
19 mm
Min. Thread Length
30 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Thread Type
Fine
Proof Load
85,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M12-1.50
Threadlocker Maximum Temperature
1.5 mm
Manufacturer Location
Globally Sourced
Description
The ZORO SELECT - HF08121000-005P2 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. These screws are used to securely join materials in various industrial applications such as construction, manufacturing, and engineering projects. The screw requires an external hex drive for installation or removal and is made from steel which contributes to its strength and durability.
- Drive: Requires an External Hex tool for application.
- Fastener Length: 100 mm length is designed for deeper insertion into materials.
- Finish: Zinc Plated finish is intended to improve durability and corrosion resistance.
- Globally Sourced: Procured from various international manufacturers offering a diverse range of quality options.
- Material Grade/Class: Class 8.8 refers to the product's categorization based on certain characteristics such as strength, hardness, and resistance properties.
- Rockwell Hardness: HRC22 measures the hardness or resistance to penetration affecting durability and performance.
- Standards: Adheres to DIN 960 standards ensuring uniformity in design, performance and safety across similar products used by industry professionals
- Tensile Strength: Rated up to 116,000 psi tensile stress suggesting potential suitability for various industrial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.