High Temp Lead Wire, PTFE, 14 AWG, Black, 250 ft

  • Mfr # LDWR-1076

  • Zoro # G0700305


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Silver Plated Copper
Trade Designation
PTFE
Nominal Outside Dia.
0.09 in
Voltage
300V AC
Insulation Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDWR-1076
Zoro #
G0700305
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Nominal Outside Dia.
0.09 in
Wire Size
14 AWG
Conductor Size
14 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.09 in

Details

Item
High Temp Lead Wire
Conductor Material
Silver Plated Copper
Trade Designation
PTFE
Jacket Color
Black
Voltage
300V AC
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
392°F
Stranding
19 x 27
Wire Color
Black
Standards
CSA AWM Class 1 Group A/B FT-1, UL1180
Cable Type
PTFE
Max. Amps
36 At Ambient Temp of 104 Degrees F/40 Degrees C
Temperature Rating - Maximum Wet
392 Degrees F
Conductor Insulation Material
PTFE
Temperature Rating - Maximum Dry
392 Degrees F
Number of Strands
19
Number of Conductors
1
Conductor Insulation Color
Black
Packaging
Spool

Description

High Temp Lead Wire, Wire Size 14 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color Black, Length 250 ft, Voltage 300V AC, Jacket Color Black, Conductor Material Silver-Plated Copper, Temp. Rating 392 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.