1.5 gpm Outlet, 13/16"-24 Thread Size, Chrome, Brass

  • Mfr # E35VPJKABCP

  • Zoro # G0703525


product price:  $33.69
/ea

Key Features

Thread Size Type
Female
Thread Size
13/16"-24
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E35VPJKABCP
Zoro #
G0703525
UPC #
611943462383
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
13/16"-24
Connection Size
13/16"-24

Details

Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Material
Brass
Flow Rate (GPM)
1.5
Type
Vandal Resistant, Female Threads
Includes
Spanner Wrench
Material of Construction
Brass
Series
Flow Devices
Flow Rate - Maximum
1.5 gpm
Connection Gender
Female
Vandal Resistance
Vandal-Resistant
Flow Type
Aerated
Product Type
Outlet
Compatible Manufacturer Part Number
50-E35VPABCP
Temperature - Maximum
150 Degrees F
Compatible Series
Faucet Outlets
Connection Type
UNS
Features
Antimicrobial, Pressure Compensating
Pressure - Maximum
125 psi
Compatible Brand
Chicago Faucets

Description

Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.