Cleaner/Degreaser, 1 Gal Drum, Liquid

  • Mfr # VERTREL XF

  • Zoro # G0707169


product price:  $992.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Carrier Fluid/Lubricant, Deposition Drying/Rinsing Agent, Heat Transfer Fluid, High-Voltage Dielectrics, Optics Cleaning, Particulate/Ionic Removal, Precision Cleaning
Recommended Dilution
Ready to Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VERTREL XF
Zoro #
G0707169
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Carrier Fluid/Lubricant, Deposition Drying/Rinsing Agent, Heat Transfer Fluid, High-Voltage Dielectrics, Optics Cleaning, Particulate/Ionic Removal, Precision Cleaning
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
12 lb
Degreaser NSF Rating
Not Rated
Primary Chemical
None
Degreaser Container Type
Drum
Degreaser VOC Range
Contains no VOC
Cleaner Chemical Product Grouping
Degreasers
Sub-Category
Degreaser
Cleaner Container Type
Drum
Includes Chemical
None
Form
Liquid
Degreaser Item
Degreaser
VOC Content
0%
Standards
EPA Registered
Nonflammable
Yes
Features
Excellent Compatibility With Most Plastics, High Density, Low Surface Tension, Low Viscosity, Zero Ozone Depletion Potential
Application
Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
Biodegradable
No
Butyl Free
No
NSF Rating
Not Rated
Properties
Nonflammable, Plastic Safe
Base Formula
Solvent Based
Product Series
Vertrel XF
Plastic Safe
Yes

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 12 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing, EPA Registered, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range No VOC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.