Cleaner/Degreaser, 1 Gal Drum, Liquid

  • Mfr # VERTREL MCA

  • Zoro # G0707205


product price:  $744.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Defluxing, Medium and Heavy Soil Removal, Light Soil Removal, Oxygen Service Cleaning, Precision Cleaning
Recommended Dilution
Ready to Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VERTREL MCA
Zoro #
G0707205
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Defluxing, Medium and Heavy Soil Removal, Light Soil Removal, Oxygen Service Cleaning, Precision Cleaning
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
10 lb
Degreaser NSF Rating
Not Rated
Cleaner Container Type
Drum
Sub-Category
Degreaser
Degreaser Item
Degreaser
Degreaser Container Type
Drum
Cleaner Chemical Product Grouping
Degreasers
Form
Liquid
Primary Chemical
None
Standards
EPA Registered
VOC Content
50%
Nonflammable
Yes
Application
Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
Butyl Free
No
Plastic Safe
No
Biodegradable
No
Product Series
Vertrel MCA
NSF Rating
Not Rated
Properties
Nonflammable
Base Formula
Solvent Based

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 10 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 50 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing, EPA Registered, Primary Chemical None, Base Formula Solvent-Based

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.