Shop SCOTT
See all product information
Create Account
Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack), 16PK
- Mfr # 01840
- Zoro # G0713435
product price:Â
$
52.69
/pk of 16, $3.29/ea
Key Features
Material
Paper
Number of Sheets
250
Features
Space-Saving Design
Product Series
Essential
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01840
- Zoro #
- G0713435
- UPC #
- 809302012809
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Multifold
- Material
- Paper
- Number of Sheets
- 250
- Features
- Space-Saving Design
- Product Series
- Essential
- Color
- White
- Compatible Mfg. Model Number
- 09217, 09905, 09906
- Green Certification or Other Recognition
- ECOLOGO, Forest Stewardship Council (FSC)
- Green Environmental Attribute
- 0.4, Yes
- Container Type
- Pack
- Recycled Content
- 0.6
- Series
- Scott(R)
- Ply
- 1
Dimensions
- Sheet Size
- 9.2" x 9.4"
- Sheet Length
- 9 3/16 in
- Sheet Width
- 9.2 in
- Package Size
- 16
- Fits Chest Size
- Space-Saving Design
Description
Paper Towel Sheets, Multifold, White, Scott(R), Roll Width Not Applicable, Sheet Width 9 3/8 in, Sheet Length 9 3/16 in, Sheet Size 9 3/8 in x 9 1/4 in, Roll Length Not Applicable, Core Dia. Not Applicable, Number of Sheets 250, 1 Ply, Universal, Paper, Compatible Mfg. Model Number 09217, 09905, 09906, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.